Shop All Hex Keys
This Product is Discontinued
Allpax
Cutter Block Fastener Kit (Discontinued)
Mfr # AX1623
Zoro # G8581386
This Product is Discontinued
Key Features
- Handle Type L-Shape
- Shape Hex
- Includes (1) Hex Key; (2) Socket Head Cap Screws; (2) Fiber Washers
- Number of Pieces 5
- Overall Length 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 29/32 in |
Details
Handle Type | L-Shape |
Shape | Hex |
Includes | (1) Hex Key; (2) Socket Head Cap Screws; (2) Fiber Washers |
Item | Hex Key |
Number of Pieces | 5 |
Material | Steel |
Features | Bolt Hole Locator Template, Dove-Tail Designer Template |
Compatible with Manufacturer Model Number | AX6000 |
Compatible with Brand | Allpax |
For Use With | Allpax Heavy-Duty Extension-Style Gasket Cutters |
Accessory Type | Cutter Block Fastener Kit |
Compatible with Manufacturer Model Number [NEW] | AX6000 |
Compatible Manufacturer Part Number | AX6000 |
Compatible with Manufacturer Part Number | AX6000 |
Compatible Manufacturer Model Number | AX6000 |
For Use with Mfr. Model Number | AX6000 |
For Use With Mfr. Model Number | AX6000 |
Description
Cutter Block Fastener Kit, Accessory Type Cutter Block Fastener Kit, Compatible with Brand Allpax, Compatible with Manufacturer Model Number AX6000, Features Bolt Hole Locator Template, Dove-Tail Designer Template, For Use With Allpax Heavy-Duty Extension-Style Gasket Cutters, Includes (1) Hex Key, (2) Fiber Washers, (2) Socket Head Cap Screws, Material Steel, Number of Pieces 5, Overall Length 5 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.