Shop All Utility Knife Blades
Allpax
Curved Blades, 1" L x 7/8" W, PK 6
Mfr # AX2501
Zoro # G0031801
product price: $87.55
/pk 6, $14.59/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.9"
- Length 1"
- Material Steel
- Primary Cutting Application General Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX2501
- Zoro # G0031801
- UPC # 690773028396
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 0.9" |
Length | 1" |
Details
Material | Steel |
Primary Cutting Application | General Material |
Item | Curved Blades,1" L x 7/8" W,PK 6 |
Description
Curved Blades,1 In. L x 7/8 In. W,PK 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV41503)
- MARSHALLTOWN Carbide Scoring Knife (SC68)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51600TE)
- KRAFT TOOL Stainless Steel Outside Corner Tro, 4"x2 (PL594PF)
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- ALLPAX Cutting Blades, Standard Duty, 2" L, PK 6 (AX1600)
- ALLPAX Cutting Blades, Heavy Duty, 2" L, PK 6 (AX1601)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- STANLEY Stanley 11-515 Standard Razor Blades (100 Pack) (11-515)
- PARTNERS BRAND Replacement Bag Trimming Blades, Silver, 10/Case (TDPRODEB3)
- OLFA SKB2 DualEdge Replacement Blades for SK4 SK9 Safety Knives, 10PK (9613)
- Allpax Knives, Cutters & Snips