Shop All Cutter Parts
Allpax
Bottom Shaft, 11" L x 8" W x 32" H
Mfr # AX1491
Zoro # G0031059
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1491
- Zoro # G0031059
- UPC # 690773030696
- Country of Origin United States
- Category Cutter Parts
Details
Item | Bottom Shaft,11" L x 8" W x 32" H |
Description
Bottom Shaft,11 In. L x 8 In. W x 32 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAVAC Vacuum/Blower, Dust Off Tools (MDV-1BA)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57027)
- PROTO 550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12RD)
- ALLPAX Scale Bar Spindle Hardware Kit, 3/4"Lx5"W (AX1452)
- ALLPAX Center Pin Handle, 4" L x1" W x 1" H (AX3540)
- WESTWARD Floor Scraper Blade, Replacement, 8 In (13P534)
- GENERAL TOOLS Tube Cutter Wheel, 3ZG73/74/94, PK2 (RW121/2)
- GREENLEE Bit, Naileater 1-1/4 1.25 X 18.00 66Pt (66PT-1-1/4)
- GREENLEE Replacement Nylon Tape -50FT No Case (RN536-50)
- STANLEY Round Surform Blade (21-291)
- Allpax Hand Tool Parts