Shop All Hydraulic Cylinder Parts
Allis Chalmers - After Market Parts
Hydraulic Cylinder Repair Kit- 3-5/8 X 4-1/4
Mfr # 4998712
Zoro # G312043044
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3-5/8"
- Shank Dia. (In.) 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allis Chalmers - After Market Parts
- MFR # 4998712
- Zoro # G312043044
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3-5/8" |
Shank Dia. (In.) | 4-1/4" |
Description
AC-4998712,3.625 X 4.250,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Angular Contact Ball Bearing, #7203W (7203W)
- CONTINENTAL CONTITECH A36 Wrapped V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (A36)
- SPEEDAIRE Valve (TTR4420431G)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- ENERPAC Repair Kit (SD352K)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- ENERPAC Wiper Ring (G731044)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder, 10 Ton, 0.43in Stroke (HF1005)
- PRINCE 3 1/2 X 12, Retract Length Is 22 1/4 In (B350120ABAAA07B)
- Allis Chalmers - After Market Parts Hydraulic Cylinder Parts