Shop All Hydraulic Cylinder Parts
Allis Chalmers - After Market Parts
Hydraulic Cylinder Repair Kit- 1 X 2
Mfr # 4918325
Zoro # G012043108
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allis Chalmers - After Market Parts
- MFR # 4918325
- Zoro # G012043108
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 1" |
Description
AC-4918325,1 X 2,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (BV-190)
- ZORO SELECT FHP Sheave, BK57 x 1-1/8 (BK57118)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- ENERPAC Service OnlySpringPurchase (BL10967)
- ENERPAC REP5, Plunger Clevis Eye for 5 ton Cylinders (REP5)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kits (RK2AHL0251)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- Allis Chalmers - After Market Parts Hydraulic Cylinder Parts