Shop All Pegboard Hooks
Alligatorboard
Shelf, 48in.Wx5in.Dx48in.L, Metal, PK2
Mfr # ALGSHELF5X48GALV
Zoro # G8858394
product price: $48.39
/pk 2, $24.20/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 48 in
- Overall Depth 5 in
- Overall Height 5 in
- Construction Formed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGSHELF5X48GALV
- Zoro # G8858394
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 48 in |
Overall Depth | 5 in |
Overall Height | 5 in |
Depth | 5" |
Inside Width | 5 in |
Hole Size | 1/4 in |
Height | 5" |
Width | 48" |
Length | 48" |
For Pegboard Hole Size | 1/4 in |
Description
Shelf, Silver, Load Capacity 20 lb, Steel, Mounting Type Hanging, Overall Depth 5 in, Overall Height 5 in, Overall Width 48 in, Zinc-Plated, For Pegboard Hole Shape Round, For Pegboard Hole Size 1/4 in, For Pegboard Hole Spacing 1 in, Includes Screws, Includes Mounting Hardware Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI-UN)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Yellow (269681YL)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- ALLIGATORBOARD Shelf, 16in.Wx5in.Dx16in.L, Metal, PK2 (ALGSHELF5X16GALV)
- ALLIGATORBOARD Shelf, 32in.Wx3in.Dx32in.L, Metal, PK2 (ALGSHELF3X32GALV)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized White Scan Hook , 50PK (R34-10-250)
- ZORO SELECT Angled L-Hook, 1-1/2", PK50 (787CY3)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-040)
- Alligatorboard Pegboard Hooks