Shop All Pegboard Hooks
Alligatorboard
Shelf, 48in.Wx3in.Dx48in.L, Metal, PK2
Mfr # ALGSHELF3X48GALV
Zoro # G8858385
product price: $49.95
/pk 2, $24.98/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 48 in
- Overall Depth 3 in
- Overall Height 5 in
- Hole Spacing 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGSHELF3X48GALV
- Zoro # G8858385
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 48 in |
Overall Depth | 3 in |
Overall Height | 5 in |
Inside Width | 3 in |
Hole Size | 1/4 in |
Width | 48" |
Length | 48" |
Depth | 3" |
Height | 3" |
For Pegboard Hole Size | 1/4 in |
Description
Shelf, Silver, Load Capacity 20 lb, Steel, Mounting Type Hanging, Overall Depth 3 in, Overall Height 5 in, Overall Width 48 in, Zinc-Plated, For Pegboard Hole Shape Round, For Pegboard Hole Size 1/4 in, For Pegboard Hole Spacing 1 in, Includes Screws, Includes Mounting Hardware Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Gray)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Black, HDPE (ROP2150BK-M)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Black (QSB105BR)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- ALLIGATORBOARD Shelf, 32in.Wx3in.Dx32in.L, Metal, PK2 (ALGSHELF3X32GALV)
- ALLIGATORBOARD Shelf, 16in.Wx5in.Dx16in.L, Metal, PK2 (ALGSHELF5X16GALV)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized White Scan Hook , 50PK (R34-10-250)
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Loop Hook (.148 dia), PK50 (701312)
- ECONOCO 8" Grid Wall Peg Hook (GW/H8)
- Alligatorboard Pegboard Hooks