Shop All Pegboard Hooks
Alligatorboard
Shelf, 32in.Wx5in.Dx32in.L, Metal, PK2
Mfr # ALGSHELF5X32GALV
Zoro # G8858376
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 32 in
- Overall Depth 5 in
- Overall Height 5 in
- Hole Spacing 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alligatorboard
- MFR # ALGSHELF5X32GALV
- Zoro # G8858376
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 32 in |
Overall Depth | 5 in |
Overall Height | 5 in |
Inside Width | 5 in |
Hole Size | 1/4 in |
Width | 32" |
Depth | 5" |
Height | 5" |
Length | 32" |
For Pegboard Hole Size | 1/4 in |
Description
Shelf, Silver, Load Capacity 20 lb, Steel, Mounting Type Hanging, Overall Depth 5 in, Overall Height 5 in, Overall Width 32 in, Zinc-Plated, For Pegboard Hole Shape Round, For Pegboard Hole Size 1/4 in, For Pegboard Hole Spacing 1 in, Includes Screws, Includes Mounting Hardware Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (JS218GP)
- AKRO-MILS Beige Steel Louvered Panel (30118BEIGE)
- AZAR DISPLAYS Black 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-BLK-2PK)
- PIG PIG Poly Tank Funnel 20.375" L x 16" W x 10.5" H (DRM1408)
- ALLIGATORBOARD Shelf, 32in.Wx3in.Dx32in.L, Metal, PK2 (ALGSHELF3X32GALV)
- ALLIGATORBOARD Shelf, 16in.Wx5in.Dx16in.L, Metal, PK2 (ALGSHELF5X16GALV)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Loop Hook (.148 dia), PK50 (701312)
- DIY INDUSTRIES Pegboard Hooks, 95PK (50-1213)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Blk, PK8 (FH1-4)
- Alligatorboard Pegboard Hooks