Shop All Pegboard Hooks
Alligatorboard
Shelf, 16in.Wx3in.Dx16in.L, Metal, PK2
Mfr # ALGSHELF3X16GALV
Zoro # G8858342
product price: $46.49
/pk 2, $23.25/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 16 in
- Overall Depth 3 in
- Overall Height 5 in
- Load Capacity 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGSHELF3X16GALV
- Zoro # G8858342
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 16 in |
Overall Depth | 3 in |
Overall Height | 5 in |
Depth | 3" |
Height | 3" |
Width | 16" |
Length | 16" |
Hole Size | 1/4 in |
Inside Width | 3 in |
For Pegboard Hole Size | 1/4 in |
Description
Shelf, Silver, Load Capacity 20 lb, Steel, Mounting Type Hanging, Overall Depth 3 in, Overall Height 5 in, Overall Width 16 in, Zinc-Plated, For Pegboard Hole Shape Round, For Pegboard Hole Size 1/4 in, For Pegboard Hole Spacing 1 in, Includes Screws, Includes Mounting Hardware Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- KRUEGER Therma Level Gauge, Tank Depth 84", 2"NPT (H-2-84)
- KIPP Connector for 25 mm (1") Square Tube, Straight, A=25, L=133, PA Plastic, Steel Core (K0615.1251512)
- ALLIGATORBOARD Shelf, 16in.Wx5in.Dx16in.L, Metal, PK2 (ALGSHELF5X16GALV)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- ALLIGATORBOARD Shelf, 32in.Wx3in.Dx32in.L, Metal, PK2 (ALGSHELF3X32GALV)
- ZORO SELECT Double Rod, Pk5 (6YB94)
- AZAR DISPLAYS 6" Metal Wire Hook: 0.148" Dia., PK50 (700886)
- ZORO SELECT Single Rod Pegboard Hook, 2-1/2 In, PK10 (5TPG0)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (618)
- Alligatorboard Pegboard Hooks