Shop All Pegboards
Alligatorboard
Pegboard, 3in.Hx32in.W, Metal, Orange, PK2
Mfr # ALGSTRP3X32ORG
Zoro # G8858202
product price: $30.39
/pk 2, $15.20/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 30 in
- Overall Depth 5/8 in
- Load Capacity 90 lb
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGSTRP3X32ORG
- Zoro # G8858202
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 30 in |
Overall Depth | 5/8 in |
Overall Height | 3 in |
Panel Hole Size | 1/4 in |
Hole Size | 1/4" |
Height | 3" |
Width | 32" |
Peg Hole Size | 1/4 in |
Description
Pegboard Strip, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Strip Pegboard Type, 90 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 5/8 in, Overall Height 3 in, Overall Width 30 in, Storage Area 1 sq ft, Number of Hooks 0, Number of Panels 2, 180 lb Whole Unit Load Capacity, Orange, Powder Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Wall Mount Mounting Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x24x69 (MBSK1824CH)
- GREENLEE 16 ga. ga. Steel Utility Storage Cabinet, 60 in W, 56 in H (5760TD)
- ZORO SELECT 80 IN White Hang Track (0121-80WT)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Blue, PK2 (ALGBRD16X32BLU)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Blue, PK2 (ALGSTRP3X32BLU)
- ALLIGATORBOARD Alligator Board ALGBRD17x33GALV 17 in. L x 33 in. W Metal Pegboard Panel without Flange - Pack of 2 (ALGBRD17x33GALV)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Black, PK2 (ALGSTRP3X32BLK)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboard with 36 pc. DuraHook Assortment (DB-36BKH-Kit)
- Alligatorboard Pegboards