Shop All Pegboards
Alligatorboard
Pegboard, 3in.Hx32in.W, Metal, Gray, PK2
Mfr # ALGSTRP3X32GALV
Zoro # G8858324
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 30 in
- Overall Depth 5/8 in
- Overall Height 3 in
- Load Capacity 90 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alligatorboard
- MFR # ALGSTRP3X32GALV
- Zoro # G8858324
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 30 in |
Overall Depth | 5/8 in |
Overall Height | 3 in |
Panel Hole Size | 1/4 in |
Height | 3" |
Hole Size | 1/4" |
Width | 32" |
Peg Hole Size | 1/4 in |
Description
Pegboard Strip, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Strip Pegboard Type, 90 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 5/8 in, Overall Height 3 in, Overall Width 30 in, Storage Area 1 sq ft, Number of Hooks 0, Number of Panels 2, 180 lb Whole Unit Load Capacity, Gray, Zinc-Plated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Wall Mount Mounting Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- TENNSCO Side and Back Rail Kit, 60Wx36Dx3 H, Gray (SB-3660)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNATFIT)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, White, PK2 (ALGSTRP3X32WHT)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Black, PK2 (ALGSTRP3X32BLK)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Blue, PK2 (ALGSTRP3X32BLU)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, 90 lb., Gray, PK2 (ALGBRD16X32STLS300)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, White, PK2 (ALGBRD16X32WHT)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Yellow, PK2 (ALGBRD16X32YEL)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2W)
- Alligatorboard Pegboards