Shop All Pegboards
Alligatorboard
Pegboard, 16in.Hx32in.W, Metal, Silver, PK2
Mfr # ALGBRD16X32SIL
Zoro # G8858306
product price: $65.95
/pk 2, $32.98/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 30 in
- Overall Depth 5/8 in
- Load Capacity 90 lb
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGBRD16X32SIL
- Zoro # G8858306
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 30 in |
Overall Depth | 5/8 in |
Overall Height | 16 in |
Panel Hole Size | 1/4 in |
Hole Size | 1/4" |
Width | 32" |
Height | 16" |
Peg Hole Size | 1/4 in |
Description
Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 90 lb Panel Load Capacity, Overall Depth 5/8 in, Overall Height 16 in, Overall Width 30 in, Storage Area 7 sq ft, Number of Hooks 0, Number of Panels 2, 180 lb Whole Unit Load Capacity, Silver, Powder Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Wall Mount Mounting Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Open Loop Coat Hanger (DKH-O)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M6 (13031)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18A-ME)
- PROSOURCE Bracket Shelf 12Inx14In White (21142PHL-PS)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Yellow, PK2 (ALGBRD16X32YEL)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Black, PK2 (ALGBRD16X32BLK)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, White, PK2 (ALGBRD16X32WHT)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32PTD-BLK Black Powder Coated Metal Pegboard Strips with Flange - Pack of 2 (ALGSTRP3x32PTD-BLK)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Green, PK2 (ALGSTRP3X32GRN)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue (35-P-3296BU)
- Alligatorboard Pegboards