Shop All Pegboards
Alligatorboard
Pegboard, 16in.Hx32in.W, 90 lb., Gray, PK2
Mfr # ALGBRD16X32STLS300
Zoro # G8858446
product price: $167.99
/pk 2, $84.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 32 in
- Overall Depth 5/8 in
- Overall Height 16 in
- Load Capacity 90 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGBRD16X32STLS300
- Zoro # G8858446
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 32 in |
Overall Depth | 5/8 in |
Overall Height | 16 in |
Panel Hole Size | 1/4 in |
Hole Size | 1/4" |
Width | 32" |
Height | 16" |
Peg Hole Size | 1/4 in |
Description
Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 90 lb Panel Load Capacity, Overall Depth 5/8 in, Overall Height 16 in, Overall Width 32 in, Storage Area 7 sq ft, Number of Hooks 0, Number of Panels 2, 180 lb Whole Unit Load Capacity, Gray, Stainless Steel, Includes Mounting Hardware Yes, Screws, Wall Mount Mounting Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 52"L (WMD-4252)
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Red (35-IWRK-400-BR)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3818-2HDV-HG)
- PLANO Adjustable Compartment Box with 11 to 30 compartments, Plastic, 2 3/4 in H x 7-1/2 in W (460000)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Black, PK2 (ALGBRD16X32BLK)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-BLU Blue Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-BLU)
- ALLIGATORBOARD Alligator Board ALGBRD17x33GALV 17 in. L x 33 in. W Metal Pegboard Panel without Flange - Pack of 2 (ALGBRD17x33GALV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Blue, PK2 (ALGBRD16X32BLU)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Red, PK2 (ALGSTRP3X32RED)
- ALLIGATORBOARD Alligator Board ALGSTRP16x16PTD-BLK Black Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGSTRP16x16PTD-BLK)
- WALL CONTROL Industrial Pegboard, Red Metal Peg Boards, PK2 (35-IP-3232-R)
- Alligatorboard Pegboards