Shop All Industrial Storage Cabinets
Alligatorboard
Alligator Board WOWCART32 32 in. L A Frame Metal Pegboard Wow Tool Cart/Wheels
Mfr # WOWCART32
Zoro # G004032233
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # WOWCART32
- Zoro # G004032233
- Country of Origin China
- Category Industrial Storage Cabinets
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Wow!" is what you'll say when you see these rolling carts from AlligatorBoard. Wow stands for Wall on Wheels. These unique, handy carts eliminate the need to carry parts and tools back and forth between your storage area and workspace. Set on 3 heavy-duty wheels, the A-Frame shaped Wow comes in three sizes, all of which are 48 tall and just 16 wide, meaning that the 16 , 32 , and 48 long models maintain a small footprint and superb maneuverability while offering up to 32 square feet of equipment hanging space.
Color: Galvanized.
Heavy-duty 20 gauge steel.
Easy to assemble with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Comes with 5-year limited warranty.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
Set on 4 heav-duty 3" wheels (2 Locking).
Construction: Steel.
Dimensions: 32"L x 20"W x 48"D.
Wow!" is what you'll say when you see these rolling carts from AlligatorBoard. Wow stands for Wall on Wheels. These unique, handy carts eliminate the need to carry parts and tools back and forth between your storage area and workspace. Set on 3 heavy-duty wheels, the A-Frame shaped Wow comes in three sizes, all of which are 48 tall and just 16 wide, meaning that the 16 , 32 , and 48 long models maintain a small footprint and superb maneuverability while offering up to 32 square feet of equipment hanging space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2448)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-X Lt Blue)
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-13)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-HG)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAW1362472-02)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-02)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC BLACK)
- Alligatorboard Industrial Storage Cabinets