Shop All Point of Purchase Displays
Alligatorboard
Alligator Board ALGSTRP3x32PTD-YEL Yellow Powder Coated Metal Pegboard Strips with Flange - Pack of 2
Mfr # ALGSTRP3x32PTD-YEL
Zoro # G604110003
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGSTRP3x32PTD-YEL
- Zoro # G604110003
- Country of Origin China
- Category Point of Purchase Displays
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Brighten up your work or living space with these new vibrant colors of the toughest metal pegboard ever made. strips come in several powder coated colors to give you the most flexibility in designing your organized space. Includes two pieces of powder coated strips, 3" x 32" x 0.625" deep and mounting screws for easy installation.
Color: Yellow.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 32"L x 3"W x 0.625"D.
Brighten up your work or living space with these new vibrant colors of the toughest metal pegboard ever made. strips come in several powder coated colors to give you the most flexibility in designing your organized space. Includes two pieces of powder coated strips, 3" x 32" x 0.625" deep and mounting screws for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Storage Bin, Plastic, Red, 3 PK (72502)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBCRS)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623)
- ALLIGATORBOARD Alligator Board ALGSTRP3x16GALV 3 in. L x 16 in. W Metal Pegboard Strip with Flange - Pack of 2 (ALGSTRP3x16GALV)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32GALV 3 in. L x 32 in. W Metal Pegboard Strip with Flange - Pack of 2 (ALGSTRP3x32GALV)
- ECONOCO Rect Tubing Sign Holder, Black, 22" x 28" (BH30/MAB)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- KINTER 5-1/2 in. H X 1-7/16 in. W X 7-1/2 in. L Clear SLANT BACK Slant Back Sign Holder Plastic (150802-ACE)
- AZAR DISPLAYS Two-Tier 10" & 12" Bowl Counter Display (720204)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case 14" wide (255400)
- Alligatorboard Point of Purchase Displays