Shop All Pegboards
Alligatorboard
Alligator Board ALGSTRP3x32PTD-BLK Black Powder Coated Metal Pegboard Strips with Flange - Pack of 2
Mfr # ALGSTRP3x32PTD-BLK
Zoro # G403980272
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alligatorboard
- MFR # ALGSTRP3x32PTD-BLK
- Zoro # G403980272
- Country of Origin China
- Category Pegboards
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Brighten up your work or living space with these new vibrant colors of the toughest metal pegboard ever made. strips come in several powder coated colors to give you the most flexibility in designing your organized space. Includes two pieces of powder coated strips, 3" x 32" x 0.625" deep and mounting screws for easy installation.
Color: Black.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 32"L x 3"W x 0.625"D.
Brighten up your work or living space with these new vibrant colors of the toughest metal pegboard ever made. strips come in several powder coated colors to give you the most flexibility in designing your organized space. Includes two pieces of powder coated strips, 3" x 32" x 0.625" deep and mounting screws for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- ZORO SELECT Straight Hook, 3", PK10 (787CX2)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-BLK Black Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-BLK)
- ALLIGATORBOARD Alligator Board ALGSTRP16x16PTD-BLK Black Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGSTRP16x16PTD-BLK)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-SLV Silver Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-SLV)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Silver, PK2 (ALGSTRP3X32SIL)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Gray, PK2 (ALGSTRP3X32GALV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- WALL CONTROL Industrial Pegboard, Red Metal Peg Boards, PK2 (35-IP-3232-R)
- Alligatorboard Pegboards