Shop All Point of Purchase Displays
Alligatorboard
Alligator Board ALGSTRP3x32GALV 3 in. L x 32 in. W Metal Pegboard Strip with Flange - Pack of 2
Mfr # ALGSTRP3x32GALV
Zoro # G804110285
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alligatorboard
- MFR # ALGSTRP3x32GALV
- Zoro # G804110285
- Country of Origin China
- Category Point of Purchase Displays
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Includes two pieces of galvanized AlligatorBoard strip and mounting screws for easy installation.
Color: Galvanized.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 32"L x 3"W x 0.625"D.
Includes two pieces of galvanized AlligatorBoard strip and mounting screws for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tool Box with 4 compartments, Plastic, 3 in H x 12 1/2 in W (I-BOXX72-10)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB108YL)
- U.S. FUTABA Black 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253180152)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Black (QUS238BK)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32PTD-YEL Yellow Powder Coated Metal Pegboard Strips with Flange - Pack of 2 (ALGSTRP3x32PTD-YEL)
- ALLIGATORBOARD Alligator Board ALGSTRP3x16GALV 3 in. L x 16 in. W Metal Pegboard Strip with Flange - Pack of 2 (ALGSTRP3x16GALV)
- AZAR DISPLAYS 12-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225512)
- ECONOCO Acrylc Sign Frame, 7" x 11", 3" Stem, PK24 (PJST/711)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap Counter Display (RCS-WCD3)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- AZAR DISPLAYS Four Compartment Tray for Peg/Slat/Counter, PK2 (225544)
- Alligatorboard Point of Purchase Displays