Shop All Pegboards
Alligatorboard
Alligator Board ALGSTRP3x32ALUM Aluminum Pegboard Strip with Flange - Pack of 2
Mfr # ALGSTRP3x32ALUM
Zoro # G503980240
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGSTRP3x32ALUM
- Zoro # G503980240
- Country of Origin China
- Category Pegboards
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty Aluminum. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Diamond Plate Pegboard by AlligatorBoard is a polished aluminum tread plate pegboard that is an eye-catching alternative to AlligatorBoard s galvanized steel designs. Its rugged yet modern appearance makes it great for indoor use, or for virtually any place where ordinary pegboard might have seemed too unrefined.
Color: Diamond Plate.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Aluminum.
Pack: 2.
Dimensions: 32"L x 3"W x 0.625"D.
Diamond Plate Pegboard by AlligatorBoard is a polished aluminum tread plate pegboard that is an eye-catching alternative to AlligatorBoard s galvanized steel designs. Its rugged yet modern appearance makes it great for indoor use, or for virtually any place where ordinary pegboard might have seemed too unrefined.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 123 in W, 42 in D (244219243120DA)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18ME)
- 80/20 End Cap Black W/Push-Ins 1010 (2015-PLAIN)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 14 Deep (AMG WS-1448)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Black, PK2 (ALGSTRP3X32BLK)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Silver, PK2 (ALGSTRP3X32SIL)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-BLK Black Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-BLK)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Yellow, PK2 (ALGBRD16X32YEL)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, White, PK2 (ALGSTRP3X32WHT)
- WALL CONTROL Industrial Galvanized Steel Pegboard Rail Strip Rack (35-IGS-0396-GV)
- Alligatorboard Pegboards