Shop All Pegboards
Alligatorboard
Alligator Board ALGSHELF3x16GALV 3 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2
Mfr # ALGSHELF3x16GALV
Zoro # G703980569
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGSHELF3x16GALV
- Zoro # G703980569
- Country of Origin China
- Category Pegboards
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Includes: Easy to install; AlligatorBoard shelves are a great storage solution!
Color: Galvanized.
Mounting Screws Included.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 16"L x 3"W x 5"D.
Includes: Easy to install; AlligatorBoard shelves are a great storage solution!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- BLACK SWAN Plastic Pails - Round 2 gal. (22050)
- SPILLTECH Adj. Roll Dispenser, Black, Steel (A-ROLLRACK2)
- LEWISBINS ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray (NXO4815-7GRAY)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Red, PK2 (ALGSTRP3X32RED)
- ALLIGATORBOARD Alligator Board ALGBRD17x33GALV 17 in. L x 33 in. W Metal Pegboard Panel without Flange - Pack of 2 (ALGBRD17x33GALV)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-RED Red Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-RED)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Blue, PK2 (ALGSTRP3X32BLU)
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Yellow, PK2 (ALGBRD16X32YEL)
- ZORO SELECT Pegboard Panel, 24 In. H, 36 In. W (PB-2436-ATT-95)
- Alligatorboard Pegboards