Shop All Drum Mixers
Alligatorboard
Alligator Board ALGBRD16x48GALV 16 in. L x 48 in. W Metal Pegboard Panel with Flange - Pack of 2
Mfr # ALGBRD16x48GALV
Zoro # G104032263
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGBRD16x48GALV
- Zoro # G104032263
- Country of Origin China
- Category Drum Mixers
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Includes: This package comes with two galvanized panels, with unformed edges, and enough mounting screws to mount straight out of the box (no furring strips needed). Also includes 1 pair of work gloves to use for installation. Two panels cover a 32" x 48" surface area.
Color: Galvanized.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 48"L x 16"W x 0.625"D.
Includes: This package comes with two galvanized panels, with unformed edges, and enough mounting screws to mount straight out of the box (no furring strips needed). Also includes 1 pair of work gloves to use for installation. Two panels cover a 32" x 48" surface area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Lid For Snp-24, Snp-33, Snp-44 (SNP-LID)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- AKRO-MILS Plastic Divider, Black, 6 PK (41224)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- ALLIGATORBOARD Alligator Board ALGBRD16x32GALV 16 in. L x 32 in. W Metal Pegboard Panel with Flange - Pack of 2 (ALGBRD16x32GALV)
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- QEP Drum Mixer, 120V, 2 Speed (21700)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- WILTON Idler Drum Shaft (5508461)
- DAYTON 1/4 Female NPT Agitator Air Mixer for 55 gal Drum, 1/2 HP, 32 in L Shaft, Stainless Steel (32V132)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- Alligatorboard Drum Mixers