Shop All Point of Purchase Displays
Alligatorboard
Alligator Board ALGBRD16x32PTD-YEL Yellow Powder Coated Metal Pegboard Panels with Flange - Pack of 2
Mfr # ALGBRD16x32PTD-YEL
Zoro # G904110192
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALGBRD16x32PTD-YEL
- Zoro # G904110192
- Country of Origin China
- Category Point of Purchase Displays
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Colors can brighten your workspace while still offering a clean, organized display and functionality.Each pegboard kit comes complete with everything you need. Two 16" x 32" x 0.625" deep metal panels cover a 32" x 32" area. Mounting hardware included (4 screws per panel).
Color: Yellow.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 32"L x 16"W x 0.625"D.
Colors can brighten your workspace while still offering a clean, organized display and functionality.Each pegboard kit comes complete with everything you need. Two 16" x 32" x 0.625" deep metal panels cover a 32" x 32" area. Mounting hardware included (4 screws per panel).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Clear (QSB108CL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Blue (QUS255BL)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (HM8518L)
- ALLIGATORBOARD Alligator Board ALGSTRP3x16GALV 3 in. L x 16 in. W Metal Pegboard Strip with Flange - Pack of 2 (ALGSTRP3x16GALV)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32PTD-YEL Yellow Powder Coated Metal Pegboard Strips with Flange - Pack of 2 (ALGSTRP3x32PTD-YEL)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32GALV 3 in. L x 32 in. W Metal Pegboard Strip with Flange - Pack of 2 (ALGSTRP3x32GALV)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-WHT)
- ECONOCO Sign Holder, Trpl Bulletin, Chrome, 22"x28" (BH77)
- AZAR DISPLAYS Two-Tier 10" & 12" Bowl Counter Display (720204)
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- Alligatorboard Point of Purchase Displays