Shop All Tool Storage Parts
Alligatorboard
Alligator Board ALGBRD16x32PTD-GRN Green Powder Coated Metal Pegboard Panels with Flange - Pack of 2
Mfr # ALGBRD16x32PTD-GRN
Zoro # G304062602
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alligatorboard
- MFR # ALGBRD16x32PTD-GRN
- Zoro # G304062602
- Country of Origin China
- Category Tool Storage Parts
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Colors can brighten your workspace while still offering a clean, organized display and functionality.Each pegboard kit comes complete with everything you need. Two 16" x 32" x 0.625" deep metal panels cover a 32" x 32" area. Mounting hardware included (4 screws per panel).
Color: Green.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 32"L x 16"W x 0.625"D.
Colors can brighten your workspace while still offering a clean, organized display and functionality.Each pegboard kit comes complete with everything you need. Two 16" x 32" x 0.625" deep metal panels cover a 32" x 32" area. Mounting hardware included (4 screws per panel).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54600)
- ZORO SELECT Annular ter, M2 HSS, 1 5/8 Dia, 2 D (4THF1)
- NANUK CASES Padded Divider for 923 Case (923-DIVI)
- PROPEN O-Ring and Spring, PN22 (52748)
- ALLIGATORBOARD Alligator Board ALGBRD16X32STLS3 300 Series Stainless Steel Panel with Flange - Pack of 2 (ALGBRD16X32STLS3)
- WILTON Milton MIS-1751 0.25 in. 5-in-1 Universal Safety Mexhaust Quick Connect (MIS-1751)
- INFRATECH Infratech 13-1160 TLS-1750; ES-800 On; Off Switch (INF-13-1160)
- K-TOOL INTERNATIONAL K Tool International KTI75422 Damaged Hex Screw Extractor Set - 11 Piece (KTI75422)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- STANLEY DeWalt ToughSystem 21 in. Tool Tote Black (DWST08205)
- BELL AUTOMOTIVE PRODUCTS INC Bell Automotive Products 08807-M Heavy Duty Brown Plug Repair Kit (151895)
- Alligatorboard Tool Storage Parts