Shop All Pegboards
Alligatorboard
Alligator Board ALGBRD16x32PTD-BLK Black Powder Coated Metal Pegboard Panels with Flange - Pack of 2
Mfr # ALGBRD16x32PTD-BLK
Zoro # G504032030
Free Shipping & Returns
$75.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alligatorboard
- MFR # ALGBRD16x32PTD-BLK
- Zoro # G504032030
- UPC # 747925079819
- Country of Origin China
- Category Pegboards
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Colors can brighten your workspace while still offering a clean, organized display and functionality.Each pegboard kit comes complete with everything you need. Two 16" x 32" x 0.625" deep metal panels cover a 32" x 32" area. Mounting hardware included (4 screws per panel).
Color: Black.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 32"L x 16"W x 0.625"D.
Colors can brighten your workspace while still offering a clean, organized display and functionality.Each pegboard kit comes complete with everything you need. Two 16" x 32" x 0.625" deep metal panels cover a 32" x 32" area. Mounting hardware included (4 screws per panel).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER 44 lb Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, 19 11/16 in L, Blue (LF200606.0BL1)
- ECONOCO Grid 4-Way Base, Black (BLK/4BA)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- KEE SAFETY Kee Safety - 62-8 - Kee Klamp Rail Flange, 1-1/2" Dia. (62-8)
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-SLV Silver Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-SLV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Silver, PK2 (ALGSTRP3X32SIL)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-BLU Blue Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-BLU)
- TRESTON Pegboard Kit, Steel, Blue (C52007103)
- Alligatorboard Pegboards