Shop All Tool Storage Parts
Alligatorboard
Alligator Board ALAMERFLAG Powder Coated Metal Pegboard Panels/ Flange and USA Flag - Pack of 4
Mfr # ALAMERFLAG
Zoro # G204062818
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alligatorboard
- MFR # ALAMERFLAG
- Zoro # G204062818
- Country of Origin China
- Category Tool Storage Parts
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Makes a patriotic background. White powder coated panels with an American flag printed on it. Painted screw heads finish the look. Way cool!
Color: Red, White and Blue.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 4.
Dimensions: 32"L x 16"W x 0.625"D.
Makes a patriotic background. White powder coated panels with an American flag printed on it. Painted screw heads finish the look. Way cool!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 (224574-9)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- ALLIGATORBOARD Alligator Board ALGBRD16X32STLS3 300 Series Stainless Steel Panel with Flange - Pack of 2 (ALGBRD16X32STLS3)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-GRN Green Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-GRN)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- STANLEY STANLEY TOOL BOX 12.5 in.L (STST13011)
- RACK’EM RACKS RackEm Racks1001 The Snake Wader Hanger (1001)
- THE MAIN RESOURCE The Main Resource TMRMICA021001 Ceramic Assembly TPMS Reset Magnet (TMRMICA021001)
- WINDLINE Windline BL03 Stainless Steel Bail for URM-3 (BL03)
- Alligatorboard Tool Storage Parts