Shop All Conduit Fittings
Allied Tube & Conduit
Threaded Coupling, 4" Trade Size
Mfr # 732332
Zoro # G202314179
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 3 1/2 in
- Finish Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 732332
- Zoro # G202314179
- UPC # 091111011405
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/2 in |
Thread Size | 4"-8 |
Trade Size | 4 in |
Overall Height | 3 1/2 in |
Outside Diameter | 5 in |
Compatible Conduit Trade Size | 4 in |
Trade Size (in) | 4 |
Outside Diameter (in) | 5 |
Description
Threaded Coupling, Aluminum, Trade Size 4 in, Overall Length 3 1/2 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 4 In.-8, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Overall Height 3 1/2 in, Weight 1.42 lb, Color Silver, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D General Purpose Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 120/240V AC (2S6FIS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948421)
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 3/4" Trade Size (869616)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- ALLIED TUBE & CONDUIT Coupling, 2 in., GRC (904149)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/4" Trade Size (732326)
- ALLIED TUBE & CONDUIT Coupling, 6 in., GRC (904155)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- Allied Tube & Conduit Conduit Fittings