Shop All Conduit Fittings
Allied Tube & Conduit
Threaded Coupling, 3/4" Trade Size
Mfr # 732324
Zoro # G702314044
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 1 5/8 in
- Finish Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 732324
- Zoro # G702314044
- UPC # 091111011320
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Overall Height | 1 5/8 in |
Compatible Conduit Trade Size | 3/4 in |
Outside Diameter | 1.32 in |
Outside Diameter (in) | 1.328 |
Trade Size (in) | 3/4 |
Description
Threaded Coupling, Aluminum, Trade Size 3/4 in, Overall Length 1 5/8 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Overall Height 1 5/8 in, Weight 0.09 lb, Color Silver, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (DRS20ITR)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 10 ft (PAREB-17F-10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- ALLIED TUBE & CONDUIT Elbow, 90 Degrees, 1" Trade Size (732342)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- ALLIED TUBE & CONDUIT Coupling, 1-1/2 in., GRC (904148)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- Allied Tube & Conduit Conduit Fittings