Shop All Conduit Fittings
Allied Tube & Conduit
Threaded Coupling, 1/2" Trade Size
Mfr # 732323
Zoro # G902313939
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 1 5/8 in
- Finish Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 732323
- Zoro # G902313939
- UPC # 091111011313
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Thread Size | 1/2"-14 |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 5/8 in |
Outside Diameter | 1.07 in |
Trade Size (in) | 1/2 |
Outside Diameter (in) | 1.078 |
Description
Threaded Coupling, Aluminum, Trade Size 1/2 in, Overall Length 1 5/8 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards UL 6A, ANSI C80.5, For Use With IMC, RMC, For Conduit Type RMC, Overall Height 1 5/8 in, Weight 0.06 lb, Color Silver, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (CCMR03.5)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- TRUMETER 3602 999999 PLAIN 1:10 TC (3602-000TC)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- ALLIED TUBE & CONDUIT Elbow, 90 Degrees, 1 1/2" Trade Size (732344)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- ALLIED TUBE & CONDUIT Coupling, 6 in., GRC (904155)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- Allied Tube & Conduit Conduit Fittings