Shop All Conduit Fittings
Allied Tube & Conduit
Threaded Coupling, 1 1/4" Trade Size
Mfr # 732326
Zoro # G702314112
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 2 1/32 in
- Finish Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 732326
- Zoro # G702314112
- UPC # 091111011344
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/32 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Outside Diameter | 1.95 in |
Overall Height | 2 1/32 in |
Outside Diameter (in) | 1.953 |
Trade Size (in) | 1-1/4 |
Description
Threaded Coupling, Aluminum, Trade Size 1 1/4 in, Overall Length 2 1/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Overall Height 2 1/32 in, Weight 0.19 lb, Color Silver, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948422)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 5.0 Lbs, 1571' Length, 0.0343" Diameter, 200°C, Natural (20H200)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-8-R)
- ALLIED TUBE & CONDUIT Coupling, 4 in., GRC (904153)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1/2" Trade Size (732323)
- ALLIED TUBE & CONDUIT Coupling, 2-1/2 in., GRC (904150)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- ALLIED TUBE & CONDUIT Coupling, 2 in., GRC (904149)
- ALLIED TUBE & CONDUIT Coupling, 6 in., GRC (904155)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- Allied Tube & Conduit Conduit Fittings