Shop All Conduit Fittings
Allied Tube & Conduit
Threaded Coupling, 1 1/2" Trade Size
Mfr # 732327
Zoro # G602314151
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 2 1/16 in
- Finish Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 732327
- Zoro # G602314151
- UPC # 091111011351
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/16 in |
Thread Size | 1 1/2"-11 1/2 |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 2 1/16 in |
Outside Diameter | 2.21 in |
Outside Diameter (in) | 2.219 |
Trade Size (in) | 1-1/2 |
Description
Threaded Coupling, Aluminum, Trade Size 1 1/2 in, Overall Length 2 1/16 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Overall Height 2 1/16 in, Weight 0.23 lb, Color Silver, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- RACO Compression Connector, 1" Conduit (2914RT)
- LEESON 0.75 Hp Scr Motor, 1750 Rpm, 90 V, 56C Frame, Tefc, 098032.00 (098032.00)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 3/4" Trade Size (869616)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1/2" Trade Size (732323)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- ALLIED TUBE & CONDUIT Coupling, 5 in., GRC (904154)
- ALLIED TUBE & CONDUIT Coupling, 1 in., GRC (904146)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- Allied Tube & Conduit Conduit Fittings