Shop All Metallic Conduit
Allied Tube & Conduit
Set Screw Coupling EMT Conduit, 1-1/4 In.
Mfr # 858972
Zoro # G3477467
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/4 in
- Conduit Nominal Length 10 ft
- Standards ANSI, UL
- Inside Dia. 1 3/8 in
- Metallic Conduit Style Conduit with Set Screw Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 858972
- Zoro # G3477467
- UPC # 091111030246
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/4 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 1 3/8 in |
Nominal Outside Dia. | 1 33/64 in |
Nominal Length | 10 ft |
Trade Size | 1 1/4 in |
Inside Diameter | 1.38 in |
Outside Diameter | 1.52 in |
Details
Item | EMT Conduit & Coupling, One-Piece |
Standards | ANSI, UL |
Metallic Conduit Style | Conduit with Set Screw Coupling |
Metallic Conduit Type | EMT |
Conduit Material | Galvanized Steel |
Material | Steel |
Wall Thickness | 0.06 in |
Special Features | Integral Couplings |
Type | EMT |
Conduit Type | EMT |
Connection Type | Set Screw Coupling |
Finish | Galvanized |
Color | Gray |
Conduit Style | Set Screw Coupling |
Description
EMT Conduit & Coupling, One-Piece, Steel, Trade Size 1 1/4 in, Inside Diameter 1.38 in, Outside Diameter 1.52 in, Wall Thickness 0.06 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit with Set Screw Coupling, ANSI, UL, Connection Type Set Screw Coupling, Finish Galvanized, Integral Couplings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Clear (HS398-S25-CLEAR)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm (863302)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Steel (858967)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 1/2 In., 10 ft. L, Steel (833147)
- ALLIED TUBE & CONDUIT 12x10' Rigid Conduit (278879)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- ALLIED TUBE & CONDUIT EMT Conduit, 2 In., 10 ft. L, Steel (583245)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- Allied Tube & Conduit Conduit