Shop All Metallic Conduit
Allied Tube & Conduit
Set Screw Coupling EMT Conduit, 1-1/2 In.
Mfr # 858974
Zoro # G3324027
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/2 in
- Conduit Nominal Length 10 ft
- Standards ANSI, UL
- Inside Dia. 1 39/64 in
- Metallic Conduit Style Conduit with Set Screw Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 858974
- Zoro # G3324027
- UPC # 091111030253
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 1 39/64 in |
Nominal Outside Dia. | 1 47/64 in |
Nominal Length | 10 ft |
Trade Size | 1 1/2 in |
Outside Diameter | 1.73 in |
Inside Diameter | 1.61 in |
Details
Item | EMT Conduit & Coupling, One-Piece |
Standards | ANSI, UL |
Metallic Conduit Style | Conduit with Set Screw Coupling |
Metallic Conduit Type | EMT |
Conduit Material | Galvanized Steel |
Material | Steel |
Wall Thickness | 0.06 in |
Special Features | Integral Couplings |
Type | EMT |
Conduit Type | EMT |
Conduit Style | Set Screw Coupling |
Color | Gray |
Connection Type | Set Screw Coupling |
Finish | Galvanized |
Description
EMT Conduit & Coupling, One-Piece, Steel, Trade Size 1 1/2 in, Inside Diameter 1.61 in, Outside Diameter 1.73 in, Wall Thickness 0.06 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit with Set Screw Coupling, ANSI, UL, Connection Type Set Screw Coupling, Finish Galvanized, Integral Couplings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18041-2160500)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2-1/2 In., 10 ft. L, Steel (860524)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- ALLIED TUBE & CONDUIT IMC Conduit, 3/4 In., 10 ft. L, Steel (583427)
- ALLIED TUBE & CONDUIT EMT Conduit, 12 in, 10 ft L, Steel, Galvanized (101543)
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Steel (858970)
- CAM SPRAY Electric Pressure Washer, 4 gpm, 4000 psi (4000GEAR)
- Allied Tube & Conduit Conduit