Shop All Metallic Conduit
Allied Tube & Conduit
Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm
Mfr # 863302
Zoro # G8632206
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 2 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 863302
- Zoro # G8632206
- UPC # 091111011078
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 2 31/64 in |
Nominal Outside Dia. | 2 7/8 in |
Nominal Length | 10 ft |
Trade Size | 2 1/2 in |
Outside Diameter | 2.88 in |
Inside Diameter | 2.48 in |
Trade Size (in) | 2-1/2 |
Part Length (ft) | 10 |
Outside Diameter (in) | 2.875 |
Description
Metallic Conduit (RMC), Heavy-Wall, Aluminum, Trade Size 2 1/2 in, Inside Diameter 2.48 in, Outside Diameter 2.88 in, Wall Thickness 0.18 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Unfinished, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YHIOR L620R 20 Amp 3 Wire Ground Lock Receptacles (YH441366)
- CAMDEN Camden: Flush mount Key Switch, SPDT N/O & N/C Momentary (CMD-CM-1120)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- ALLIED TUBE & CONDUIT IMC Conduit, 2-1/2 In., 10 ft. L, Steel (583476)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Aluminum (865794)
- ALLIED TUBE & CONDUIT 34x10' IMC Conduit (358184)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2-1/2 In., 10 ft. L, Steel (860524)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- Allied Tube & Conduit Conduit