Shop All Metallic Conduit
Allied Tube & Conduit
Rigid Conduit, 1/2 In., 10 ft. L, Aluminum
Mfr # 746055
Zoro # G2749966
Sold in multiples of 5 for $103.45
Item requires special delivery charges. A $15.00 per item surcharge will be applied.
$103.45
Free 30-Day Returns
Key Features
- Conduit Trade Size 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards UL
- Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 746055
- Zoro # G2749966
- UPC # 091111011016
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 5/8 in |
Nominal Outside Dia. | 27/32 in |
Nominal Length | 10 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.63 in |
Outside Diameter | 0.84 in |
Trade Size (in) | 1/2 |
Outside Diameter (in) | 0.84 |
Part Length (ft) | 10 |
Description
Metallic Conduit (RMC), Heavy-Wall, Aluminum, Trade Size 1/2 in, Inside Diameter 0.63 in, Outside Diameter 0.84 in, Wall Thickness 0.1 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, UL, Connection Type Threaded, Finish Unfinished, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Toggle Switch Boots (61161)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708 - Lighted End (GG-13708)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242008)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel (858971)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/4 In., 10 ft. L, Steel (583229)
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 2 In. (848532)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 in Size, 10 ft L, Steel, Galvanized, Gray (583203)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Steel (858970)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- Allied Tube & Conduit Conduit