Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 4 In x 25 ft, Gray
Mfr # 6911-22-00
Zoro # G2980381
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,613.99
Free 30-Day Returns
Key Features
- Series 6900
- Conduit Trade Size 4 in
- Bend Radius 11 in
- Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F
- Flexible Conduit Bend Radius 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 6911-22-00
- Zoro # G2980381
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 4 in |
Bend Radius | 11 in |
Flexible Conduit Bend Radius | 11 in |
Inside Dia. | 4.0 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 4.5 in |
Nominal Length | 25 ft |
Outside Diameter | 4.5 in |
Inside Diameter | 4 in |
Trade Size | 4 in |
Inside Diameter (in) | 4.000/4.040 |
Part Length (ft) | 25 |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.460/4.500 IN |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 4 in, Bend Radius 11 in, Color Gray, Approval Rating CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 4 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, H Class, RFS Series, Fast-Acting, 100A, 600V AC (RFS100)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- ANCOR 8" UV Black Mounting Cable Zip Ties - 100 Pack (199229)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- Allied Tube & Conduit Liquid Tight Conduit