Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/8 In x 50ft, Gray
Mfr # 6101-24-00
Zoro # G3367147
original price:
$63.69
10% off
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6100
- Conduit Trade Size 3/8 in
- Bend Radius 2 in
- Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F
- Flexible Conduit Bend Radius 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 6101-24-00
- Zoro # G3367147
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Bend Radius | 2 in |
Flexible Conduit Bend Radius | 2 in |
Inside Dia. | 0.484 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 0.69 in |
Nominal Length | 50 ft |
Inside Diameter | 0.48 in |
Outside Diameter | 0.69 in |
Trade Size | 3/8 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/8 in, Bend Radius 2 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 0.48 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.69 in, Resistance Properties Oil Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606CHNF)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQS2)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- Allied Tube & Conduit Liquid Tight Conduit