Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/8 In x 500ft, Gray
Mfr # 6201-45-00
Zoro # G7803415
product price: $577.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Series 6200
- Conduit Trade Size 3/8 in
- Bend Radius 2 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6201-45-00
- Zoro # G7803415
- UPC # 77680119896
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Bend Radius | 2 in |
Flexible Conduit Bend Radius | 2 in |
Inside Dia. | 0.484 in |
Flexible Conduit Nominal Length | 500 ft |
Outside Dia. | 0.69 in |
Nominal Length | 500 ft |
Outside Diameter | 0.69 in |
Trade Size | 3/8 in |
Inside Diameter | 0.48 in |
Outside Diameter (in) | 0.690/0.710 IN |
Inside Diameter (in) | 0.484/0.504 |
Part Length (ft) | 500 |
Trade Size (in) | 3/8 |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/8 in, Bend Radius 2 in, Color Gray, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 500 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.48 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/4 In, PK50 (CH1209Z1)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, Steel, Gray, 6200 Series (6202-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- Allied Tube & Conduit Liquid Tight Conduit