Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/4 Inx100ft, Yellow
Mfr # 6203-30-YW
Zoro # G8469045
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6200
- Conduit Trade Size 3/4 in
- Bend Radius 3 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6203-30-YW
- Zoro # G8469045
- UPC # 77680236807
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 3 in |
Flexible Conduit Bend Radius | 3 in |
Inside Dia. | 0.82 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 1.03 in |
Nominal Length | 100 ft |
Inside Diameter | 0.82 in |
Outside Diameter | 1.03 in |
Trade Size | 3/4 in |
Inside Diameter (in) | 0.820/0.840 |
Outside Diameter (in) | 1.030/1.050 IN |
Trade Size (in) | 3/4 |
Part Length (ft) | 100 |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/4 in, Bend Radius 3 in, Color Yellow, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, Jacket Color Yellow, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32AH)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, Steel, Gray, 6200 Series (6202-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray (6103-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- Allied Tube & Conduit Conduit