Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/4 Inx100ft, Orange
Mfr # 6503-30-00
Zoro # G2099867
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6500
- Conduit Trade Size 3/4 in
- Bend Radius 4 in
- Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6503-30-00
- Zoro # G2099867
- UPC # 77680175724
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 in |
Flexible Conduit Bend Radius | 4 in |
Inside Dia. | 0.815 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 1.15 in |
Nominal Length | 100 ft |
Inside Diameter | 0.82 in |
Outside Diameter | 1.15 in |
Trade Size | 3/4 in |
Part Length (ft) | 100 |
Inside Diameter (in) | 0.805/0.845 |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.140/1.180 IN |
Description
Continuous-Flex Liquid-Tight Plastic Conduit, Trade Size 3/4 in, Bend Radius 4 in, Color Orange, Approval Rating CSA, NFPA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -2 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, Jacket Color Orange, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6001-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray (6203G22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- Allied Tube & Conduit Conduit