Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/4 In x 50ft, Gray
Mfr # 6103-24-00
Zoro # G3166511
original price:
$125.89
18% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6100
- Conduit Trade Size 3/4 in
- Bend Radius 2 1/2 in
- Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F
- Flexible Conduit Bend Radius 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 6103-24-00
- Zoro # G3166511
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 2 1/2 in |
Flexible Conduit Bend Radius | 2 1/2 in |
Inside Dia. | 0.82 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 1.03 in |
Nominal Length | 50 ft |
Inside Diameter | 0.82 in |
Outside Diameter | 1.03 in |
Trade Size | 3/4 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/4 in, Bend Radius 2 1/2 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 0.82 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.03 in, Resistance Properties Oil Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- YORK Transformer, 120,208,240V, -24V/40VA (S1-T2404F)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3 (1TNA5)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- Allied Tube & Conduit Liquid Tight Conduit