Shop All Liquid Tight Conduit
This Product is Discontinued
Allied Tube & Conduit
Liquid-Tight Conduit, 3/4 In x 25ft, Green (Discontinued)
Mfr # 6203-22-GN
Zoro # G7994804
This Product is Discontinued
Key Features
- Series 6200
- Conduit Trade Size 3/4 in
- Bend Radius 3 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6203-22-GN
- Zoro # G7994804
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 3 in |
Flexible Conduit Bend Radius | 3 in |
Inside Dia. | 0.82 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 1.03 in |
Nominal Length | 25 ft |
Trade Size | 3/4 in |
Inside Diameter | 0.82 in |
Outside Diameter | 1.03 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/4 in, Bend Radius 3 in, Color Green, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, Jacket Color Green, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Green, PVC Insulation (411040505)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.622" Inside Dia. (160-016)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6101-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6210-22-00)
- Allied Tube & Conduit Conduit