Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/4 In x 25ft, Black
Mfr # 6803-22-00
Zoro # G7961502
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6800
- Conduit Trade Size 3/4 in
- Bend Radius 2 1/2 in
- Flexible Conduit Usable Temp. Range -76 Degrees to 302 Degrees F
- Flexible Conduit Bend Radius 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 6803-22-00
- Zoro # G7961502
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 2 1/2 in |
Flexible Conduit Bend Radius | 2 1/2 in |
Inside Dia. | 0.82 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 1.03 in |
Nominal Length | 25 ft |
Outside Diameter | 1.03 in |
Inside Diameter | 0.82 in |
Trade Size | 3/4 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/4 in, Bend Radius 2 1/2 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.82 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- EATON BUSSMANN Automotive Fuse, FMX Series, 50A, 12V DC, Non-Indicating (FMX-50)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 13A, 16/3 (5XFN6ID)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- Allied Tube & Conduit Conduit