Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/4 In x 25 ft, Gray
Mfr # 6903-22-00
Zoro # G2684857
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6900
- Conduit Trade Size 3/4 in
- Bend Radius 3 in
- Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F
- Flexible Conduit Bend Radius 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 6903-22-00
- Zoro # G2684857
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 3 in |
Flexible Conduit Bend Radius | 3 in |
Inside Dia. | 0.82 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 1.03 in |
Nominal Length | 25 ft |
Trade Size | 3/4 in |
Inside Diameter | 0.82 in |
Outside Diameter | 1.03 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/4 in, Bend Radius 3 in, Color Gray, Approval Rating CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Dark Blue 14AWG Tinned Copper Wire - 100' (104110)
- TEMPO COMMUNICATIONS Light Source Power Meter Kit (MM DUAL KIT)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Stranded, PK50 (7268)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray (6206-35-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx50ft, Black (6805-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012050FB)
- Allied Tube & Conduit Conduit