Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 2 In x 50 ft, Orange
Mfr # 6507-24-00
Zoro # G3442013
product price: $1,226.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,226.99
Free 30-Day Returns
Key Features
- Series 6500
- Conduit Trade Size 2 in
- Bend Radius 9 in
- Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6507-24-00
- Zoro # G3442013
- UPC # 77680176004
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 9 in |
Flexible Conduit Bend Radius | 9 in |
Inside Dia. | 2.045 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 2.6 in |
Nominal Length | 50 ft |
Inside Diameter | 2.05 in |
Trade Size | 2 in |
Outside Diameter | 2.6 in |
Inside Diameter (in) | 2.035/2.090 |
Outside Diameter (in) | 2.595/2.650 IN |
Trade Size (in) | 2 |
Part Length (ft) | 50 |
Description
Continuous-Flex Liquid-Tight Plastic Conduit, Trade Size 2 in, Bend Radius 9 in, Color Orange, Approval Rating CSA, NFPA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -2 Degrees F, Nominal Length 50 ft, Flammability Rating UL 1660, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.05 in, Jacket Color Orange, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 2.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- LEVITON 021-02411-0PB Electrical Plug, 3 -Pole, 20 A, 125/250 V, NEMA: NEMA L14-20P, Black/White (02411-0PB)
- ITT CANNON KPT 6C 620 SKT PLUG (KPT06B106S)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF250D1)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50ft, Gray (6101-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- Allied Tube & Conduit Conduit