Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 2 In x 50 ft, Gray
Mfr # 6907-24-00
Zoro # G2496611
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6900
- Conduit Trade Size 2 in
- Bend Radius 5 in
- Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F
- Flexible Conduit Bend Radius 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 6907-24-00
- Zoro # G2496611
- UPC # 77680177834
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 5 in |
Flexible Conduit Bend Radius | 5 in |
Inside Dia. | 2.02 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 2.375 in |
Nominal Length | 50 ft |
Inside Diameter | 2.02 in |
Outside Diameter | 2.38 in |
Trade Size | 2 in |
Inside Diameter (in) | 2.020/2.045 |
Trade Size (in) | 2 |
Outside Diameter (in) | 2.340/2.375 IN |
Part Length (ft) | 50 |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 2 in, Bend Radius 5 in, Color Gray, Approval Rating CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.02 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50ft, Gray (6101-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6106-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray, Series: 6100 (6102-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Black (6804-30-00)
- Allied Tube & Conduit Liquid Tight Conduit