Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 2 In x 100 ft, Gray
Mfr # 6207-30-00
Zoro # G8384661
product price: $610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$610.99
Free 30-Day Returns
Key Features
- Series 6200
- Conduit Trade Size 2 in
- Bend Radius 5 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6207-30-00
- Zoro # G8384661
- UPC # 77680148087
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 5 in |
Flexible Conduit Bend Radius | 5 in |
Inside Dia. | 2.02 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 2.34 in |
Nominal Length | 100 ft |
Outside Diameter | 2.34 in |
Trade Size | 2 in |
Inside Diameter | 2.02 in |
Part Length (ft) | 100 |
Inside Diameter (in) | 2.020/2.045 |
Trade Size (in) | 2 |
Outside Diameter (in) | 2.340/2.375 IN |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 2 in, Bend Radius 5 in, Color Gray, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.02 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 2.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 16 ga., Tan, PK500 (13-1H1)
- KABLE KONTROL Kable KontrolĀ® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-25)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- Allied Tube & Conduit Conduit