Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 2 In x 100 ft, Gray
Mfr # 6107-30-00
Zoro # G7496413
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 6100
- Conduit Trade Size 2 in
- Bend Radius 5 1/2 in
- Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F
- Flexible Conduit Bend Radius 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6107-30-00
- Zoro # G7496413
- UPC # 77680148063
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 5 1/2 in |
Flexible Conduit Bend Radius | 5 1/2 in |
Inside Dia. | 2.02 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 2.34 in |
Nominal Length | 100 ft |
Trade Size | 2 in |
Inside Diameter | 2.02 in |
Outside Diameter | 2.34 in |
Outside Diameter (in) | 2.340/2.375 IN |
Trade Size (in) | 2 |
Inside Diameter (in) | 2.020/2.045 |
Part Length (ft) | 100 |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 2 in, Bend Radius 5 1/2 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 2.02 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 2.34 in, Resistance Properties Oil Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (FRS-R-4-1/2)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SL GR 120.00)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/277V AC (31EH36)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6101-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6201-22-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.622" Inside Dia. (160-016)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- Allied Tube & Conduit Conduit