Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1/2 In x 500ft, Gray
Mfr # 6102-45-00
Zoro # G7525375
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Series 6100
- Conduit Trade Size 1/2 in
- Bend Radius 2 in
- Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F
- Flexible Conduit Bend Radius 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 6102-45-00
- Zoro # G7525375
- UPC # 77680119544
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 2 in |
Flexible Conduit Bend Radius | 2 in |
Inside Dia. | 0.622 in |
Flexible Conduit Nominal Length | 500 ft |
Outside Dia. | 0.82 in |
Nominal Length | 500 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.62 in |
Outside Diameter | 0.82 in |
Part Length (ft) | 500 |
Inside Diameter (in) | 0.622/0.642 |
Outside Diameter (in) | 0.820/0.840 IN |
Trade Size (in) | 1/2 |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1/2 in, Bend Radius 2 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 500 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 0.62 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.82 in, Resistance Properties Oil Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 100A, 600V AC, Non-Indicating (DFJ-100)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray (6103-30-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.622" Inside Dia. (160-016)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6201-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050B)
- Allied Tube & Conduit Liquid Tight Conduit