Shop All Liquid Tight Conduit
This Product is Discontinued
Allied Tube & Conduit
Liquid-Tight Conduit, 1/2 In x 25ft, Green (Discontinued)
Mfr # 6202-22-GN
Zoro # G8048713
This Product is Discontinued
Key Features
- Series 6200
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 6202-22-GN
- Zoro # G8048713
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Flexible Conduit Bend Radius | 3 in |
Inside Dia. | 0.622 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 0.82 in |
Nominal Length | 25 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.62 in |
Outside Diameter | 0.82 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Green, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.62 in, Jacket Color Green, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.