Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1/2 In x 100ft, Blue
Mfr # 6402-30-00
Zoro # G1249543
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6400
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6402-30-00
- Zoro # G1249543
- UPC # 77680175021
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Flexible Conduit Bend Radius | 3 in |
Inside Dia. | 0.622 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 0.82 in |
Nominal Length | 100 ft |
Trade Size | 1/2 in |
Outside Diameter | 0.82 in |
Inside Diameter | 0.62 in |
Part Length (ft) | 100 |
Outside Diameter (in) | 0.820/0.840 IN |
Inside Diameter (in) | 0.622/0.642 |
Trade Size (in) | 1/2 |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Blue, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.62 in, Jacket Color Blue, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- HONDA Recoil Assembly (28400-ZB2-C03ZE)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCR)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- Allied Tube & Conduit Conduit