Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid Tight Conduit, 1.041" Inside Dia.
Mfr # 160-026
Zoro # G0335382
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 160
- Conduit Trade Size 1 in
- Bend Radius 1 in
- Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F
- Flexible Conduit Bend Radius 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 160-026
- Zoro # G0335382
- UPC # 77680212597
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 1 in |
Flexible Conduit Bend Radius | 1 in |
Inside Dia. | 1.041 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 1.308 in |
Nominal Length | 100 ft |
Outside Diameter | 1.31 in |
Trade Size | 1 in |
Inside Diameter | 1.04 in |
Inside Diameter (in) | 1.041/1.066 |
Outside Diameter (in) | 1.297/1.308 IN |
Trade Size (in) | 1 |
Part Length (ft) | 100 |
Description
Liquid-Tight Flex Plastic Conduit, Trade Size 1 in, Bend Radius 1 in, Color Black, Approval Rating CSA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Flexibility Flexible, Inside Diameter 1.04 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 1.31 in, Resistance Properties Oil Resistant, UV Resistant, 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-10)
- GE Miniature Circuit Breaker, THQB Series 35A, 2 Pole, 120/240V AC (THQB2135)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6200 (6203-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Black (B2200)
- Allied Tube & Conduit Liquid Tight Conduit